Motion
CPHR-100-A

CARTER MFG CO
CPHR-100-A

Flat Cam Follower - 1.0000 in Roller Dia, 0.4375 in Stud Dia, 1.0000 in Stud Length
Mi Item #12275323
MFR #CPHR-100-A
Price$96.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CPHR-100-A

Flat Cam Follower - 1.0000 in Roller Dia, 0.4375 in Stud Dia, 1.0000 in Stud Length
Mi Item #12275323
MFR #CPHR-100-A

Mfr description
CPHR-100-A 1.00 INCH, HI-ROLLER, PLAIN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.53/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.4375 in
  • Hex Size
    3/16 in
  • Male Thread Size
    7/16-20
  • Roller Diameter  
    1.0000 in
  • Stud Diameter  
    0.4375 in
  • Stud Length  
    1.0000 in
  • Thread Length
    0.5000 in

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    230 lbf
  • Radial Static Load Capacity
    630 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)