Motion
CSCH-32-SB

CARTER MFG CO
CSCH-32-SB

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length
MI ITEM #12275346
MFR #CSCH-32-SB
List Price$266.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CSCH-32-SB

Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length
MI ITEM #12275346
MFR #CSCH-32-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.64/each for your price

Overview

Mfr description
CSCH-32-SB 1.00 INCH, NEEDLE CAM FOLLOWE

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    1/4 in
  • Thread Length
    0.5000 in
  • Radial Dynamic Load Capacity
    4284 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Torque
    100 in/lb
  • Eccentric Stud Diameter
    0.6250 in
  • Lube Size
    3/16 in
  • Male Thread Size
    5/8-18
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text