Motion
CSY-40-S
Crowned Yoke Roller - 1.2500 in Roller Diameter, 0.7500 in Roller Width, Sealed
MI ITEM #12275357
MFR #CSY-40-S
List Price$224.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.2500 in Roller Diameter, 0.7500 in Roller Width, Sealed
MI ITEM #12275357
MFR #CSY-40-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.20/each for your price

Overview

Mfr description
CSY-40-S 1.25 INCH, NEEDLE YOKE ROLLER,

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    7700 lbf
  • Radial Static Load Capacity
    3530 lbf
  • Series
    CSY
  • Manufacturer Product Page
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought