Motion
CSY-56-S
Crowned Yoke Roller - 1.7500 in Roller Diameter, 1.0000 in Roller Width
Mi Item #12275360
MFR #CSY-56-S
Price$357.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.7500 in Roller Diameter, 1.0000 in Roller Width
Mi Item #12275360
MFR #CSY-56-S

Mfr description
CSY-56-S 1.75 INCH, NEEDLE YOKE ROLLER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.36/each

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Roller Shape
    Crowned
  • Series
    CSY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)