Motion
YRT-32-S
Flat Yoke Roller - 1.0000 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
Mi Item #12275397
MFR #YRT-32-S
Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.0000 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
Mi Item #12275397
MFR #YRT-32-S

Mfr description
YRT-32-S 1.00 INCH, NEEDLE YOKE ROLLER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.5000 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)