Motion
625088

VIKAN
625088

Lobby Dust Pan W/Broom - Polyester (PBT), Polypropylene, Gray Pan Color, 14.2000 in Wide, 6.3000 in Deep, 47.5000 in Handle Length
MI ITEM #12275408
MFR #625088
Price$152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
625088

Lobby Dust Pan W/Broom - Polyester (PBT), Polypropylene, Gray Pan Color, 14.2000 in Wide, 6.3000 in Deep, 47.5000 in Handle Length
MI ITEM #12275408
MFR #625088

Mfr description
625088 LOBBY DUSTPAN, GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.39/each

Specifications

Dimensions

  • Dust Pan Depth
    6.3000 in
  • Dust Pan Height
    6.3000 in
  • Dust Pan Width
    14.2000 in
  • Handle Length
    47.5000 in

Details

  • Body Material
    Anodised Aluminium, Polyester (PBT), Polypropylene
  • Dust Pan Color
    Gray
  • Dust Pan Material
    Polyester (PBT), Polypropylene
  • Dust Pan Style
    Lobby

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)