Motion
5210WG C1
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.3120 in Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #12279918
MFR #5210WG C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 90 mm OD, 1.3120 in Width, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #12279918
MFR #5210WG C1

Mfr description
5210WG C1 BALL ANGULAR CONTACT DOUBLE RO
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.02 in
  • Filling Slot
    Yes
  • Inner Ring Width
    1.188 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.1880 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.3120 in
  • Weight
    1.7 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5210WG C1 BALL ANGULAR CONTACT DOUBLE RO
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796043541
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    108857.36057186 RPM (Oil), 90714.46714322 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5200
  • Snap Ring
    Yes
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796043541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)