Motion
7410PWSUC1

TIMKEN (FAFNIR)
7410PWSUC1

Angular Contact Bearing - 50 mm Bore, 130 mm OD, 1.2205 in Width, Single Sealed, Without Snap Ring, 35 ° Contact Angle
Mi Item #12279932
MFR #7410PWSUC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7410PWSUC1

Angular Contact Bearing - 50 mm Bore, 130 mm OD, 1.2205 in Width, Single Sealed, Without Snap Ring, 35 ° Contact Angle
Mi Item #12279932
MFR #7410PWSUC1

Mfr description
7410PWSUC1 BALL ANGULAR CONTACT SINGLE R
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    35 °
  • Fillet Radius
    0.083 in
  • Filling Slot
    Yes
  • Inner Ring Width
    1.2205 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.2205 in
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.2205 in
  • Weight
    4.84 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Component Type
    Assembly
  • Description
    7410PWSUC1 BALL ANGULAR CONTACT SINGLE R
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796068940
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    84666.83600034 RPM (Oil), 56444.55733356 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26200 lbf
  • Radial Static Load Capacity
    15700 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Seal Type
    Contact Seal
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796068940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)