Motion
5309K C3
Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5620 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C3
MI ITEM #12279934
MFR #5309K C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5620 in Width, Open, Without Snap Ring, 20 ° Contact Angle, C3
MI ITEM #12279934
MFR #5309K C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5309K C3 BALL ANGULAR CONTACT DOUBLE ROW
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Snap In
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    20 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    19600 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Outer Ring Width
    1.5620 in
  • Inner Ring Width
    1.5620 in
  • Fillet Radius
    0.059 in
  • Series
    5300
  • Weight
    3.16 lbs
  • Manufacturer Upc Number
    087796043831
  • UPC_NO
    87796043831
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Description
    5309K C3 BALL ANGULAR CONTACT DOUBLE ROW
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text