Motion
5309WG C1
Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.6880 in Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #12279935
MFR #5309WG C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.6880 in Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #12279935
MFR #5309WG C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5309WG C1 BALL ANGULAR CONTACT DOUBLE RO
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    18300 lbf
  • Outer Ring Width
    1.5620 in
  • Inner Ring Width
    1.562 in
  • Fillet Radius
    0.059 in
  • Series
    5300
  • Weight
    3.22 lbs
  • Manufacturer Upc Number
    087796043879
  • UPC_NO
    87796043879
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    No
  • Maximum Operating RPM
    105104.57905616 RPM (Oil), 87587.14921347 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Snap Ring
    Yes
  • Description
    5309WG C1 BALL ANGULAR CONTACT DOUBLE RO
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought