Motion
7314WNSUC1

TIMKEN (FAFNIR)
7314WNSUC1

Angular Contact Bearing - 70 mm Bore, 160 mm OD, 1.3780 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12279940
MFR #7314WNSUC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7314WNSUC1

Angular Contact Bearing - 70 mm Bore, 160 mm OD, 1.3780 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12279940
MFR #7314WNSUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7314WNSUC1 BALL ANGULAR CONTACT SINGLE R
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    28500 lbf
  • Radial Static Load Capacity
    19300 lbf
  • Outer Ring Width
    1.3780 in
  • Inner Ring Width
    1.378 in
  • Fillet Radius
    0.083 in
  • Series
    7300
  • Weight
    5.9 lbs
  • Manufacturer Upc Number
    087796068681
  • UPC_NO
    87796068681
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    Yes
  • Maximum Operating RPM
    92363.82109128 RPM (Oil), 69272.86581846 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Description
    7314WNSUC1 BALL ANGULAR CONTACT SINGLE R
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought