Motion
5201K Z5
Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6252 in Width, Open, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279941
MFR #5201K Z5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6252 in Width, Open, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279941
MFR #5201K Z5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.024 in
  • Filling Slot
    No
  • Inner Ring Width
    0.625 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6252 in
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5201K Z5 BALL ANGULAR CONTACT DOUBLE ROW
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796043190
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    346380.32559751 RPM (Oil), 288650.27133126 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    1060 lbf
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796043190

Overview

Mfr description
5201K Z5 BALL ANGULAR CONTACT DOUBLE ROW
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought