Motion
5202KDD C4 Z5 FS50000

TIMKEN (FAFNIR)
5202KDD C4 Z5 FS50000

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279942
MFR #5202KDD C4 Z5 FS50000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
5202KDD C4 Z5 FS50000

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279942
MFR #5202KDD C4 Z5 FS50000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5202KDD C4 Z5 FS50000 BALL ANGULAR CONTA
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    20 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    2800 lbf
  • Radial Static Load Capacity
    1600 lbf
  • Outer Ring Width
    0.6250 in
  • Inner Ring Width
    0.625 in
  • Fillet Radius
    0.024 in
  • Series
    5200
  • Weight
    0.16 lbs
  • Manufacturer Upc Number
    087796074859
  • UPC_NO
    87796074859
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    No
  • Flush Ground
    No
  • Maximum Operating RPM
    304785.12648583 RPM (Oil), 253987.60540486 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Double
  • Description
    5202KDD C4 Z5 FS50000 BALL ANGULAR CONTA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought