Motion
5303KDD C4 Z5 FS50000

TIMKEN (FAFNIR)
5303KDD C4 Z5 FS50000

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle
Mi Item #12279943
MFR #5303KDD C4 Z5 FS50000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
5303KDD C4 Z5 FS50000

Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 20 ° Contact Angle
Mi Item #12279943
MFR #5303KDD C4 Z5 FS50000

Mfr description
5303KDD C4 Z5 FS50000 BALL ANGULAR CONTA
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    No
  • Inner Ring Width
    0.875 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8750 in
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    5303KDD C4 Z5 FS50000 BALL ANGULAR CONTA
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796074866
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    238123.58614121 RPM (Oil), 198436.32178434 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4600 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796074866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)