Motion
7309WN SU C1

TIMKEN (FAFNIR)
7309WN SU C1

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 0.9843 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12279950
MFR #7309WN SU C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7309WN SU C1

Angular Contact Bearing - 45 mm Bore, 100 mm OD, 0.9843 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12279950
MFR #7309WN SU C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7309WN SU C1 BALL ANGULAR CONTACT SINGLE
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Outer Ring Width
    0.9843 in
  • Inner Ring Width
    0.9843 in
  • Fillet Radius
    0.059 in
  • Series
    7300
  • Weight
    1.95 lbs
  • Manufacturer Upc Number
    087796046900
  • UPC_NO
    87796046900
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    Yes
  • Maximum Operating RPM
    140385.35780718 RPM (Oil), 105289.01835539 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Description
    7309WN SU C1 BALL ANGULAR CONTACT SINGLE
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought