Motion
5322WBRFS264B

TIMKEN (FAFNIR)
5322WBRFS264B

110 mm Bore, 9.4488 in OD, 3.6250 in Width, Open, 30 ° Contact Angle
Mi Item #12279955
MFR #5322WBRFS264B
Price$4,722.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
5322WBRFS264B

110 mm Bore, 9.4488 in OD, 3.6250 in Width, Open, 30 ° Contact Angle
Mi Item #12279955
MFR #5322WBRFS264B

Mfr description
5322WBRFS264B BALL ANGULAR CONTACT DOUBL
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,722.81/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.118 in
  • Filling Slot
    Yes
  • Inner Ring Width
    3.625 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    3.6250 in
  • Outside Diameter  
    9.4488 in
  • Overall Width  
    3.6250 in
  • Weight
    44.43 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5322WBRFS264B BALL ANGULAR CONTACT DOUBL
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796068193
  • Max Operating Temperature
    148.89 °C
  • Maximum Operating RPM
    43542.94422875 RPM (Oil), 36285.78685729 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    99600 lbf
  • Radial Static Load Capacity
    108900 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796068193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)