Motion
7311WNSUC1

TIMKEN (FAFNIR)
7311WNSUC1

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.1417 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12279959
MFR #7311WNSUC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7311WNSUC1

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1.1417 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12279959
MFR #7311WNSUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7311WNSUC1 BALL ANGULAR CONTACT SINGLE R
  • Quiet operation | Dimensionally interchangeable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    12700 lbf
  • Outer Ring Width
    1.1417 in
  • Inner Ring Width
    1.1417 in
  • Fillet Radius
    0.079 in
  • Series
    7300
  • Weight
    3.51 lbs
  • Manufacturer Upc Number
    087796068605
  • UPC_NO
    87796068605
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Filling Slot
    Yes
  • Flush Ground
    Yes
  • Maximum Operating RPM
    116282.45007122 RPM (Oil), 87211.83755342 RPM (Grease)
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC-1
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Description
    7311WNSUC1 BALL ANGULAR CONTACT SINGLE R
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought