Motion
7303W SU C1

TIMKEN (FAFNIR)
7303W SU C1

Angular Contact Bearing - 17 mm Bore, 1.8504 in OD, 0.5512 in Width, Open, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279985
MFR #7303W SU C1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7303W SU C1

Angular Contact Bearing - 17 mm Bore, 1.8504 in OD, 0.5512 in Width, Open, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279985
MFR #7303W SU C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.039 in
  • Filling Slot
    Yes
  • Inner Ring Width
    0.5512 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.5512 in
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    0.5512 in
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7303W SU C1 BALL ANGULAR CONTACT SINGLE
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796046511
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    237963.03640835 RPM (Oil), 158642.02427223 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    2080 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796046511

Overview

Mfr description
7303W SU C1 BALL ANGULAR CONTACT SINGLE
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought