Motion
5202KD C4 Z5 FS50000

TIMKEN (FAFNIR)
5202KD C4 Z5 FS50000

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6252 in Width, Single Shielded, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279992
MFR #5202KD C4 Z5 FS50000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
5202KD C4 Z5 FS50000

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6252 in Width, Single Shielded, Without Snap Ring, 20 ° Contact Angle
MI ITEM #12279992
MFR #5202KD C4 Z5 FS50000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.024 in
  • Filling Slot
    No
  • Inner Ring Width
    0.625 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.6252 in
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Component Type
    Assembly
  • Description
    5202KD C4 Z5 FS50000 BALL ANGULAR CONTAC
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796074842
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    304785.12648583 RPM (Oil), 253987.60540486 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2800 lbf
  • Radial Static Load Capacity
    1600 lbf
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796074842

Overview

Mfr description
5202KD C4 Z5 FS50000 BALL ANGULAR CONTAC
  • Quiet operation | Dimensionally interchangeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought