Specifications
Dimensions
- Bore Diameter35 mm
- Contact Angle20 °
- Fillet Radius0.043 in
- Filling SlotNo
- Inner Ring Width1.0625 in
- Outer Diameter TypeCylindrical
- Outer Ring Width1.0625 in
- Outside Diameter2.8346 in
- Overall Width1.0618 in
- Weight1.004 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Component TypeAssembly
- Description5207KG Z5 BALL ANGULAR CONTACT DOUBLE RO
- Features & BenefitsQuiet operation | Dimensionally interchangeable
- Flush GroundNo
- Manufacturer Upc Number087796043398
- Max Operating Temperature120 °C
- Maximum Operating RPM142429.85329725 RPM (Oil), 118691.54441438 RPM (Grease)
- Min Operating Temperature-50 °C
- Number of Bearings1
- Precision ClassABEC-1
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity9980 lbf
- Radial Static Load Capacity6620 lbf
- Retainer MaterialSteel
- Rolling ElementBall
- Row TypeDouble
- Series5200
- Snap RingYes
- Snap Ring IncludedWith Snap Ring
- Type Of BearingBall Bearing
- UPC_NO87796043398
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)