Motion
7324WNMBRDUC1FS264B

TIMKEN (FAFNIR)
7324WNMBRDUC1FS264B

Angular Contact Bearing - 120 mm Bore, 10.2362 in OD, 2.1654 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12280007
MFR #7324WNMBRDUC1FS264B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7324WNMBRDUC1FS264B

Angular Contact Bearing - 120 mm Bore, 10.2362 in OD, 2.1654 in Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #12280007
MFR #7324WNMBRDUC1FS264B

Mfr description
7324WNMBRDUC1FS264B BALL ANGULAR CONTACT
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.118 in
  • Filling Slot
    Yes
  • Inner Ring Width
    2.1654 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    2.1654 in
  • Outside Diameter  
    10.2362 in
  • Overall Width  
    2.1654 in
  • Weight
    66.4 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7324WNMBRDUC1FS264B BALL ANGULAR CONTACT
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796079038
  • Max Operating Temperature
    148.89 °C
  • Maximum Operating RPM
    53344.00213376 RPM (Oil), 40008.00160032 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62400 lbf
  • Radial Static Load Capacity
    58900 lbf
  • Retainer Material
    Machined Bronze
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796079038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)