Specifications
Dimensions
- Bore Diameter150 mm
- Contact Angle40 °
- Fillet Radius0.157 in
- Filling SlotYes
- Inner Ring Width2.5591 in
- Outer Diameter TypeCylindrical
- Outer Ring Width2.5591 in
- Outside Diameter320 mm
- Overall Width2.5591 in
- Weight58.31 lbs
Details
- Bearing MaterialSteel
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Component TypeAssembly
- Description7330WNMBRSUC1 BALL ANGULAR CONTACT SINGL
- Features & BenefitsQuiet operation | Dimensionally interchangeable
- Flush GroundYes
- Manufacturer Upc Number087796074361
- Max Operating Temperature120 °C
- Maximum Operating RPM43234.12902145 RPM (Oil), 32425.59676609 RPM (Grease)
- Min Operating Temperature-50 °C
- Number of Bearings1
- Precision ClassABEC-1
- Product TypeAngular Contact Bearings
- Radial Dynamic Load Capacity74800 lbf
- Radial Static Load Capacity88000 lbf
- Retainer MaterialMachined Bronze
- Rolling ElementBall
- Row TypeSingle
- Series7300
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingBall Bearing
- UPC_NO87796074361
Help us improve this product