Motion
7310WNDU300

TIMKEN (FAFNIR)
7310WNDU300

50 mm Bore, 4.3307 in OD, 2.1260 in Width, Open, 40 ° Contact Angle
MI ITEM #12280011
MFR #7310WNDU300
Price$867.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
7310WNDU300

50 mm Bore, 4.3307 in OD, 2.1260 in Width, Open, 40 ° Contact Angle
MI ITEM #12280011
MFR #7310WNDU300

Mfr description
7310WNDU300 BALL ANGULAR CONTACT SINGLE
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.079 in
  • Filling Slot
    Yes
  • Inner Ring Width
    1.063 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    1.0630 in
  • Outside Diameter  
    4.3307 in
  • Overall Width  
    2.1260 in
  • Weight
    5.02 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    7310WNDU300 BALL ANGULAR CONTACT SINGLE
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796227064
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    127202.18787763 RPM (Oil), 95401.64090822 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    17000 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Row Type
    Single
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796227064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)