Motion
R5314K FS940

TIMKEN (FAFNIR)
R5314K FS940

70 mm Bore, 5.9055 in OD, 2.5000 in Width, Open, 20 ° Contact Angle
Mi Item #12280012
MFR #R5314K FS940
Price$1,027.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
R5314K FS940

70 mm Bore, 5.9055 in OD, 2.5000 in Width, Open, 20 ° Contact Angle
Mi Item #12280012
MFR #R5314K FS940

Mfr description
R5314K FS940 BALL ANGULAR CONTACT DOUBLE
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.58/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    20 °
  • Fillet Radius
    0.083 in
  • Filling Slot
    No
  • Inner Ring Width
    2.5 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    2.5000 in
  • Outside Diameter  
    5.9055 in
  • Overall Width  
    2.5000 in
  • Weight
    11.82 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    R5314K FS940 BALL ANGULAR CONTACT DOUBLE
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796142589
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    69272.86581846 RPM (Oil), 57727.38818205 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40600 lbf
  • Radial Static Load Capacity
    29600 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796142589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)