Motion
5315W BR A4232

TIMKEN (FAFNIR)
5315W BR A4232

75 mm Bore, 6.2992 in OD, 2.6875 in Width, Open, 30 ° Contact Angle
Mi Item #12280014
MFR #5315W BR A4232
Price$1,529.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
5315W BR A4232

75 mm Bore, 6.2992 in OD, 2.6875 in Width, Open, 30 ° Contact Angle
Mi Item #12280014
MFR #5315W BR A4232

Mfr description
5315W BR A4232 BALL ANGULAR CONTACT DOUB
  • Quiet operation | Dimensionally interchangeable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.083 in
  • Filling Slot
    Yes
  • Inner Ring Width
    2.689 in
  • Outer Diameter Type
    Cylindrical
  • Outer Ring Width
    2.6890 in
  • Outside Diameter  
    6.2992 in
  • Overall Width  
    2.6875 in
  • Weight
    14.17 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    5315W BR A4232 BALL ANGULAR CONTACT DOUB
  • Features & Benefits
    Quiet operation | Dimensionally interchangeable
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796142213
  • Max Operating Temperature
    120 °C
  • Maximum Operating RPM
    64850.84306096 RPM (Oil), 54042.36921747 RPM (Grease)
  • Min Operating Temperature
    -50 °C
  • Number of Bearings
    1
  • Precision Class
    ABEC-1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    58000 lbf
  • Radial Static Load Capacity
    50200 lbf
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Row Type
    Double
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    87796142213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)