Motion
KU1600-16T 1IN 1KW1SS PA

REXNORD INC
KU1600-16T 1IN 1KW1SS PA

Machined Non-Split Sprocket, 16 Teeth, 1.0000 in Bore Dia., 5.1250 in Pitch Dia.
MI ITEM #12280304
MFR #KU1600-16T 1IN 1KW1SS PA
Price$47.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1600-16T 1IN 1KW1SS PA

Machined Non-Split Sprocket, 16 Teeth, 1.0000 in Bore Dia., 5.1250 in Pitch Dia.
MI ITEM #12280304
MFR #KU1600-16T 1IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.49/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    5.1250 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    16
  • Sprocket Type
    Machined Non-Split Sprocket

Overview

Mfr description
10833053 KU1600-16T_1IN_1KW1SS_PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought