Motion
KU1600-16T 1IN I PA

REXNORD INC
KU1600-16T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split, 16 Teeth, 1.0000 in Bore Dia., 5.1260 in Pitch Dia., Nylon Material
Mi Item #12280307
MFR #KU1600-16T 1IN I PA
Price$54.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1600-16T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split, 16 Teeth, 1.0000 in Bore Dia., 5.1260 in Pitch Dia., Nylon Material
Mi Item #12280307
MFR #KU1600-16T 1IN I PA

Mfr description
10833066 KU1600-16T_1IN_I_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.62/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    5.1260 in
  • Weight
    0.64 lbs

Details

  • Bore Type
    Idler
  • Material
    Nylon
  • Number Of Teeth  
    16
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)