Motion
KU1600-20T 40MM I PA

REXNORD INC
KU1600-20T 40MM I PA

Flat Top Conveyor Chain Sprocket - Machined Non Split, 20 Teeth, 40 mm Bore Dia., 6.3920 in Pitch Dia., Nylon Material
Mi Item #12280325
MFR #KU1600-20T 40MM I PA
Price$75.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1600-20T 40MM I PA

Flat Top Conveyor Chain Sprocket - Machined Non Split, 20 Teeth, 40 mm Bore Dia., 6.3920 in Pitch Dia., Nylon Material
Mi Item #12280325
MFR #KU1600-20T 40MM I PA

Mfr description
10834109 KU1600-20T_40MM_I_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.09/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Pitch Diameter  
    6.3920 in
  • Weight
    1.12 lbs

Details

  • Bore Type
    Idler
  • Material
    Nylon
  • Number Of Teeth  
    20
  • Sprocket Type
    Machined Non Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)