Specifications
Dimensions
- Bore Diameter1.0000 in
- Pitch Diameter2.9240 in
- Weight0.14 lbs
Details
- Bore TypeIdler
- MaterialNylon
- Number Of Teeth9
- Sprocket TypeMachined Non Split
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)