Motion
KU1600-9T 1IN S PA

REXNORD INC
KU1600-9T 1IN S PA

Flat Top Conveyor Chain Sprocket - Machined Non Split, 9 Teeth, 1.0000 in Bore Dia., 2.9240 in Pitch Dia., Nylon Material
Mi Item #12280347
MFR #KU1600-9T 1IN S PA
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1600-9T 1IN S PA

Flat Top Conveyor Chain Sprocket - Machined Non Split, 9 Teeth, 1.0000 in Bore Dia., 2.9240 in Pitch Dia., Nylon Material
Mi Item #12280347
MFR #KU1600-9T 1IN S PA

Mfr description
10834815 KU1600-9T_1IN_S_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    2.9240 in
  • Weight
    0.14 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Teeth  
    9
  • Sprocket Type
    Machined Non Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)