Motion
KU1600-6T 20MM I PA

REXNORD INC
KU1600-6T 20MM I PA

Flat Top Conveyor Chain Sprocket - Machined Non Split, 6 Teeth, 20 mm Bore Dia., 2.0000 in Pitch Dia., Nylon Material
Mi Item #12280352
MFR #KU1600-6T 20MM I PA
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU1600-6T 20MM I PA

Flat Top Conveyor Chain Sprocket - Machined Non Split, 6 Teeth, 20 mm Bore Dia., 2.0000 in Pitch Dia., Nylon Material
Mi Item #12280352
MFR #KU1600-6T 20MM I PA

Mfr description
10834886 KU1600-6T_20MM_I_PA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Pitch Diameter  
    2.0000 in

Details

  • Bore Type
    Idler
  • Material
    Nylon
  • Number Of Teeth  
    6
  • Sprocket Type
    Machined Non Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)