Motion
RDLQB32-75M-FR

SMC CORP OF AMERICA
RDLQB32-75M-FR

RDLQB32-75M-FR
Mi Item #12281362
MFR #RDLQB32-75M-FR
Price$333.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDLQB32-75M-FR

RDLQB32-75M-FR
Mi Item #12281362
MFR #RDLQB32-75M-FR

Mfr description
RDLQB32-75M-FR PNEUMATIC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.00/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Rod Size / Thread
    Male

Details

  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M-FR
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    By-Pass, Drop Prevention), F (Extension Locking), M (Rod End Male Threads), Magnet D (Built-In), R (W, Right-Hand Piping
  • Piping Type
    Bypass Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Bypass Piping | Home Position Holding Function | Manual Override Mechanism
  • Series
    RLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)