1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
LEFS32A-200-R5C918
Acme & Ball Screw Actuator - LEF Series, 24 V dc Input Voltage, 7.8740 in, 200 mm Stroke Length
Mi Item #
12281464
MFR #
LEFS32A-200-R5C918
Price
$2,005.86
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Linear Actuators
SMC CORP OF AMERICA LEFS32A-200-R5C918
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
LEFS32A-200-R5C918
Acme & Ball Screw Actuator - LEF Series, 24 V dc Input Voltage, 7.8740 in, 200 mm Stroke Length
Mi Item #
12281464
MFR #
LEFS32A-200-R5C918
Mfr description
LEFS32A-200-R5C918 ELECTRIC ACTUATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,005
.86
/each
Add to Cart
Specifications
Dimensions
Stroke
7.8740 in, 200 mm
Details
Input Voltage
24 V dc
Screw Drive Type
Ball Screw
Series
LEF
Speed At No Load
1200 mm/s
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items