Motion
12DOL
12DOL
Mi Item #12282936
MFR #12DOL
Price$59.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12DOL
Mi Item #12282936
MFR #12DOL

Mfr description
12DOL 1/2 X 2.5 X 5 G80 / G100 OBLONG LI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.51/each

Specifications

Dimensions

  • Diameter
    1/2 in, 12.70 mm
  • Weight
    0.9 lbs

Details

  • Capacity
    6000 lbs
  • Material
    Steel
  • Ring Material
    Alloy Steel
  • Sling Type
    Chain Sling Hardware
  • Type
    Oblong Master Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)