Motion
12851
Ratchet - 0.2500 in Drive Size, 9.5000 in Overall Length
Mi Item #12283926
MFR #12851
Price$194.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - 0.2500 in Drive Size, 9.5000 in Overall Length
Mi Item #12283926
MFR #12851

Mfr description
12851 INSULATED 1/4" DRIVE RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.64/each

Specifications

Dimensions

  • Drive Size
    0.2500 in
  • Height
    1.0000 in
  • Length
    9.5000 in
  • Overall Length
    9.5000 in
  • Width
    4.5000 in

Details

  • Additional Information
    Additional durable soft black grips, Double insulated red over yellow, Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mind, Insulated Ratchet 3/8 in Drive x 190mm, Meets ASTM F1505
  • Color
    Red/Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)