Motion
71706
Screwdriver Bit & Set - Bit Tip Style: Ball-End Hex
Mi Item #12285582
MFR #71706
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Ball-End Hex
Mi Item #12285582
MFR #71706

Mfr description
71706 BALL END HEX INSERT BIT 3/16" X 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Hex Size Range
    0.1875 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Ball-End Hex
  • Bit Type
    Screwdriver Bit
  • Finish
    Natural Steel
  • Material
    CRM-72 Tool Steel
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)