Motion
72512
Screwdriver Bit & Set - Bit Tip Style: Hex
Mi Item #12285768
MFR #72512
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Hex
Mi Item #12285768
MFR #72512

Mfr description
72512 HEX CONTRACTOR INSERT BIT 7/32" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • Hex Size Range
    0.2188 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Insert Bit
  • Finish
    Clean Blasted Steel
  • Material
    CRM-72 Tool Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)