Motion
75987
75987 10 PIECE SLOTTED AND PHILLIPS MICR
Mi Item #12286136
MFR #75987
Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
75987 10 PIECE SLOTTED AND PHILLIPS MICR
Mi Item #12286136
MFR #75987

Mfr description
75987 10 PIECE SLOTTED AND PHILLIPS MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.34/each

Specifications

Dimensions

  • Phillips Point Size
    #0, #00, #000, #1, #2
  • Phillips Size Range
    PH000 to PH2

Details

  • Bit Type
    MicroBit
  • Manufacturer Catalog Number
    75987
  • Material
    CRM-72 Tool Steel
  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)