Motion
76523
Screwdriver Bit & Set - Bit Tip Style: Hex, 3 mm Bit Tip Size
Mi Item #12286290
MFR #76523
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Hex, 3 mm Bit Tip Size
Mi Item #12286290
MFR #76523

Mfr description
76523 TERMINATOR IMPACT INSERT BIT HEX 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Bit Tip Size
    3 mm
  • Hex Size Range
    0.1181 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Impact Bit
  • Material
    Tool Steel
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)