Motion
76527
Screwdriver Bit & Set - Bit Tip Style: Hex
Mi Item #12286294
MFR #76527
Price$275.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Hex
Mi Item #12286294
MFR #76527

Mfr description
76527 TERMINATOR IMPACT INSERT BIT HEX 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.98/each

Specifications

Dimensions

  • Hex Size Range
    0.1563 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Bit Type
    Impact Bit
  • Material
    Tool Steel
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)