Motion
79445
Screwdriver Bit & Set - Bit Tip Style: Torx, T7-T40 Bit Tip Size
Mi Item #12286525
MFR #79445
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit & Set - Bit Tip Style: Torx, T7-T40 Bit Tip Size
Mi Item #12286525
MFR #79445

Mfr description
79445 11 PIECE TORX XSELECTOR AND MAGNET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Bit Tip Size
    T7-T40

Details

  • Bit Tip Style
    Torx
  • Bit Type
    Screwdriver Bit
  • Number Of Pieces
    11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)