Motion
3TR8-16-500RL

SYNFLEX (DANFOSS)
3TR8-16-500RL

Synflex (Eaton) Hydraulic Hose - 1 in ID, 2050 psi Working Pressure, 8200 psi Burst Pressure, Polyurethane Cover
MI ITEM #12286896
MFR #3TR8-16-500RL
Price$27.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3TR8-16-500RL

Synflex (Eaton) Hydraulic Hose - 1 in ID, 2050 psi Working Pressure, 8200 psi Burst Pressure, Polyurethane Cover
MI ITEM #12286896
MFR #3TR8-16-500RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.28/ft

Specifications

Dimensions

  • Height
    1.43 in
  • Hose Dash Size
    16
  • Inside Diameter
    1 in
  • Length
    500.00 ft
  • Minimum Bend Radius
    7.75 in
  • Nominal Hose Inner Diameter  
    1 in
  • Outside Diameter
    1.43 in
  • Overall Length
    500.00 ft
  • Overall Weight
    0.38 lb
  • Wall Thickness
    0.43 in
  • Weight
    0.38 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    General hydraulics,materal handling,chemical transfer
  • Burst Pressure
    8200 psi
  • Color
    Black
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Country of Origin
    MX
  • Cover Color
    Orange
  • Cover Material
    Polyurethane
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Synthetic fiber
  • Hose Reinforcement Type
    Textile
  • Lay Line Style
    Ink Transfer
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    2050 psi
  • Maximum Working Pressure
    2050 psi
  • Min Operating Temperature
    -40 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex (Eaton)
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • Working Pressure
    2050 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F

Overview

Mfr description
3TR8-16-500RL HOSE,THERMO 100R8 BLACK
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought