Motion
3TR8N-04-250BX

SYNFLEX (DANFOSS)
3TR8N-04-250BX

Synflex (Eaton) Hydraulic Hose - 1/4 in ID, 5100 psi Working Pressure, 20400 psi Burst Pressure, Polyurethane Cover
Mi Item #12286899
MFR #3TR8N-04-250BX
Price$9.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3TR8N-04-250BX

Synflex (Eaton) Hydraulic Hose - 1/4 in ID, 5100 psi Working Pressure, 20400 psi Burst Pressure, Polyurethane Cover
Mi Item #12286899
MFR #3TR8N-04-250BX

Mfr description
3TR8N-04-250BX EATON SYNFLEX 3TR8N SERIE
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.76/ft

Specifications

Dimensions

  • Height
    0.59 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.25 in
  • Length
    250.00 ft
  • Minimum Bend Radius
    1.5 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Outside Diameter
    0.59 in
  • Overall Length
    250.00 ft
  • Overall Weight
    0.11 lb
  • Wall Thickness
    0.16 in
  • Weight
    0.11 lb

Details

  • Application
    General Hydraulic, Material handeling, Chemical Transfer, Construction
  • Burst Pressure
    20400 psi
  • Color
    Orange
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Country of Origin
    MX
  • Cover Color
    Orange
  • Cover Material
    Polyurethane
  • Description
    Thermoplastic Hydraulic Hose
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Material
    Synthetic fiber
  • Hose Reinforcement Type
    Textile
  • Lay Line Style
    Ink Jet
  • Manufacturer Upc Number
    810903034640
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    5100 psi
  • Maximum Working Pressure
    5100 psi
  • Min Operating Temperature
    -40 °F
  • Product Types
    Hoses and Flexible Tubes
  • Trade / Brand Name
    Synflex (Eaton)
  • Trade Name/Number
    Optimum
  • Tube Material
    Nylon
  • UPC_NO
    810903034640
  • Working Pressure
    5100 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)