Motion
4TA2PS2
4T Series Crimp Hose Fittings NPTF Male Pipe Swivel
Mi Item #12286939
MFR #4TA2PS2
Price$52.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4T Series Crimp Hose Fittings NPTF Male Pipe Swivel
Mi Item #12286939
MFR #4TA2PS2

Mfr description
4TA2PS2 EATON 4T SERIES CRIMP HOSE FITTI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.67/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/8 in
  • End Size
    1/8 in
  • Height
    0.50 in
  • Hex Size
    0.5 in
  • Hose Cut-Off Factor
    1.33 in
  • Hose Dash Size
    2
  • Inside Diameter
    0.07 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Thread Size
    1/8-27
  • Width
    0.50 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Line/Hose/Tube
  • Country of Origin
    MX
  • End 1 Style
    NPTF
  • End 1 Thread
    1/8-27
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    4TA2PS2
  • Manufacturer Upc Number
    810075331547
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • Thread Standard
    NPTF
  • UPC_NO
    810075331547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)