Motion
4TA4MR4
4T Series Crimp Hose Fittings Male ORS
Mi Item #12286956
MFR #4TA4MR4
Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4T Series Crimp Hose Fittings Male ORS
Mi Item #12286956
MFR #4TA4MR4

Mfr description
4TA4MR4 EATON 4T SERIES CRIMP HOSE FITTI
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.66/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • End Size
    9/16 in
  • Height
    0.83 in
  • Hex Size
    0.625 in
  • Hose Cut-Off Factor
    0.85 in
  • Hose Dash Size
    4
  • Inside Diameter
    0.17 in
  • Length
    1.75 in
  • Overall Length
    1.75 in
  • Thread Size
    9/16-18
  • Width
    0.83 in

Details

  • Color
    DURA-KOTE
  • Compatible Hose Series
    3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
  • Connection 1 Short Name
    ORS
  • Connection 2 Short Name
    Line/Hose/Tube
  • Country of Origin
    MX
  • End 1 Style
    ORS
  • End 1 Thread
    9/16-18
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Male
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    4TA4MR4
  • Manufacturer Upc Number
    810903035050
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • Thread Standard
    ORS
  • UPC_NO
    810903035050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)