Motion
xB13438159
Belt in a Box - 4367 xB13438159 CONVEYOR,BELTBELT E8/2 U0/V, 1350 mm x 1625 mm
MI ITEM #12287391
MFR #xB13438159
Price$1,122.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt in a Box - 4367 xB13438159 CONVEYOR,BELTBELT E8/2 U0/V, 1350 mm x 1625 mm
MI ITEM #12287391
MFR #xB13438159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,122.82/each

Specifications

Dimensions

  • Belt Length
    1625 mm
  • Belt Width
    1350 mm

Details

  • Additional Details
    EDLS W/2 K10 GDS @1300MM C-C, 25MM E/E C/G
  • Base Belt
    4367
  • Product Type
    Belt in a Box

Overview

Mfr description
XB13438159: CONVEYOR,BELT:BELT E8/2 U0/V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought