Motion
XB13440259
Belt in a Box - 4367 526150108 BELT E8/2 U0/V7 S/SG K10 RIB, 975 mm x 1626 mm
Mi Item #12287509
MFR #XB13440259
Price$573.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt in a Box - 4367 526150108 BELT E8/2 U0/V7 S/SG K10 RIB, 975 mm x 1626 mm
Mi Item #12287509
MFR #XB13440259

Mfr description
526150108: BELT E8/2 U0/V7 S/SG K10 RIB.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$573.30/each

Specifications

Dimensions

  • Belt Length
    1626 mm
  • Belt Width
    975 mm

Details

  • Additional Details
    EDLS W/K10 GD 25MM O/E C/G
  • Base Belt
    4367
  • Product Type
    Belt in a Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)