Motion
QAMC08A108ST

TIMKEN
QAMC08A108ST

QAMC08A108ST
Mi Item #12289354
MFR #QAMC08A108ST
Price$690.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC08A108ST

QAMC08A108ST
Mi Item #12289354
MFR #QAMC08A108ST

Mfr description
QAMC08A108ST MOUNTED SPHERICAL ROLLER BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.49/each

Specifications

Dimensions

  • Outside Diameter
    3.4370 in
  • Overall Height
    3.4370 in
  • Overall Length
    2.8800 in
  • Overall Width
    2.8800 in
  • Shaft Diameter
    1-1/2 in
  • Weight
    3.80 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    22208
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    23400 lbf
  • Housing Construction
    Cartridge
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    883450839068
  • Max Rpm
    4000 rpm
  • Radial Dynamic Load Capacity
    23400 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Bearing
  • UPC_NO
    883450830638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)