Motion
QAMC10A115SMSLA

TIMKEN
QAMC10A115SMSLA

QAMC10A115SMSLA
Mi Item #12289355
MFR #QAMC10A115SMSLA
Price$1,854.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC10A115SMSLA

QAMC10A115SMSLA
Mi Item #12289355
MFR #QAMC10A115SMSLA

Mfr description
QAMC10A115SMSLA MOUNTED SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,854.64/each

Specifications

Dimensions

  • Outside Diameter
    4.1250 in
  • Overall Height
    4.1250 in
  • Overall Length
    3.1200 in
  • Overall Width
    3.1200 in
  • Shaft Diameter
    1-5/16 in
  • Weight
    8.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bore Type
    Cylindrical
  • Dynamic Load Capacity
    26300 lbf
  • Housing Construction
    Cartridge
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450194655
  • Max Rpm
    3550 rpm
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Bearing
  • UPC_NO
    883450434331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)