Motion
DAAPF22K400SO

TIMKEN
DAAPF22K400SO

Roller Bearing Pillow Block - 4 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289357
MFR #DAAPF22K400SO
List Price$5,115.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DAAPF22K400SO

Roller Bearing Pillow Block - 4 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #12289357
MFR #DAAPF22K400SO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,115.27/each for your price

Overview

Mfr description
DAAPF22K400SO MOUNTED SPHERICAL ROLLER B
  • Tapered Adapter Lock -DAA Series - Double Nut Adapter - excellent in high-load applications, this design uses a simple design that in turn simplifies installation and removal of mounted bearings
  • The standard tapered adapter sleeve has been extended to accommodate a second nut on the back end
  • This nut is factory set for nominal shaft sizes and can be adjusted in the field to accommodate actual (under/over) shaft size if necessary

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    4.2500 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.1500 in
  • Length Through Bore
    5.15 in
  • End Type
    Open
  • Bolt Size
    1 in
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Weight
    65.297 lbs
  • Manufacturer Upc Number
    883450533355
  • UPC_NO
    883450533355
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    4 Bolt Pillow Block
  • Locking Type
    Tapered Adapter Lock (Extreme-Duty Block)
  • Max Bolt Hole Spacing
    13.38 in
  • Min Bolt Hole Spacing
    10.88 in
  • Number Of Mounting Holes
    4
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought